Beli abrasive a di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BELLSTAR Elastic Abrasive Disc BELLSTONEatribut:
- Grain Size (#): 80
- Outside Diameter (mm): 100
- Thickness (mm): 5
- Hole Diameter (mm): 15
- Maximum Usage Lap Speed (m/s): 31.4 (1884m/min)
- Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth BeltDeskripsi:-An abrasive resin cloth belt that lightly polishes metal and resin, etc. by being attached to a compact electric belt sander or air tool.-Burring, bead removal, rust removal and scratch removal, etc.
- BOSCH Mata Gerinda Poles Metal Best Rangeatribut:
- Specification: A 24 S BF
- CP Polishing Discatribut:
- Size (inch): 4x6
- KRISBOW Mesin Sikat & Poles Lantaiatribut:
- Power (W): 1100
- Base Plate Diameter (inch): 17
- ICHIGUCHI Felt Discatribut:
- Maximum Operating Speed (rpm): 13000
- NORTON VORTEXTMU Non-Woven Blue Discatribut:
- Grain Size (#): 120 to 320
- Outer DiameterxThicknessxHole Diameter: 100x10.0x15 (16)mm
- Maximum Working Rotation Speed (rpm): 12000
- Purpose of Use: Blurred, erased, burn removal, black layer removal, burr removal, welding bead removal, foot attaching, paint removal.
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- TRUSCO Abrasive Cloth RollDeskripsi:Purpose: Rust removal, deburring, and beads removal from metal product, metal parts, and steel material.atribut:
- Width (mm): 25
- Length (m): 36.5
- JIS Standard: JIS R6251 fit standard products
- Purpose of Use: For rust removal/burring/bead removal etc. of metal products/parts, steel materials etc.
- NORTON Tool Grinding Wheel Flaring Dish T12atribut:
- Abrasive Wheel Type: T12
- Electra Floor Pad Super Polish (Pad Poles Lantai)Deskripsi:PAD 3 M : Merah, Putih, Hitam. Biasa digunakan untuk mesin poles atau mesin scrubber yang pengaplikasi an nya untuk lantai.atribut:
- Color: Putih
- Size (inch): 17
- BELLSTAR MATADOR Waterproof Paper (10 SHEETS)atribut:
- Material: Grindstone material: Silicon carbide (C)
- Width (mm): 230
- Length (mm): 280
- WISON Batu Gerindaatribut:
- Size: 3inch
- Color: Orange
- TRUSCO Direct Screw-in Type GP Sander & Felt [[RU]]Deskripsi:51atribut:
- Outside Diameter x Thickness x Thread Diameter (mm): 100 x 25 x M10 (P1.5)
- Maximum Usage Lap Speed: 36.6m/s (2198m/min)
- Accessories: 6mm Shaft Adapters 1 piece per box (sold separately item no.: GPS-J6-1P)
- Purpose of Use: Optimum for surface polishing and mirror surface finishing.
Daftar Harga abrasive a Terbaru December 2025
| BELLSTAR Elastic Abrasive Disc BELLSTONE | Rp3.799.900 |
| Nippon Resibon Mata Gerinda | Rp14.000 |
| Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt | Rp129.900 |
| WICHILD Mata Gerinda Poles | Rp60.000 |
| BOSCH Mata Gerinda Poles Metal Best Range | Rp14.000 |
| CP Polishing Disc | Rp8.000 |
| KRISBOW Mesin Sikat & Poles Lantai | Rp10.999.900 |
| ICHIGUCHI Felt Disc | Rp239.900 |
| KRISBOW Mesin Poles Tangan | Rp1.099.900 |
| NORTON VORTEXTMU Non-Woven Blue Disc | Rp1.799.900 |
Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)
































































































































































/rpP102123997-2.jpg)
/P102019139-1.jpg)


![TRUSCO Direct Screw-in Type GP Sander & Felt [[RU]]](https://media.monotaro.id/mid01/small/Batu%20Potong%20Mesin%20%26%20Gerinda/Ampelas%2C%20Gerinda/Gerinda%20Poles/Piringan%20Kain%20Felt/TRUSCO%20Direct%20Screw-in%20Type%20GP%20Sander%20%26%20Felt%20%5B%5BRU%5D%5D/P101506975-1.jpg)